Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flng Brg, Spherical Roller, 2 7/16in Bore

  • Mfr # 19111207

  • Zoro # G1157680


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
33,300 lbf
Static Load Capacity
41,100 lb
Bore Dia.
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19111207
Zoro #
G1157680
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 7/16 in
Overall Width
3 9/16 in
Dimension J
5 3/4 in
Bolt Size
5/8 in
Dimension N
2 7/8 in
Dimension E
6 3/4 in
Dimension L
4 in
Dimension D
4 25/32 in
Dimension B
6 1/8 in
Dimension C
2 3/4 in
Dimension H
1 in
Dimension F
5/8 in
Overall Length
6 1/8 in
Overall Height
6 1/8 in
Dimension A
3 9/16 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
4 25/32 in
Mount Hole Size
5/8 in
Flange Thickness
1 in
Bore Diameter
2 7/16 in
Mount Hole Center-to-Center Height
4 25/32 in
Bolt Circle Diameter
6.75 in

Details

Item
Flange Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
33,300 lbf
Static Load Capacity
41,100 lb
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bearing Lubrication
Lithium Complex Grease
Bolt Hole Center-to-Center
4 25/32 in
Bearing Insert Material
Alloy Steel
Number of Mount Holes
4
Seal Type
Triple Lip; Contact
Maximum Temperature
205 Degrees F
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Material Grade
Class 30
Lubrication Openings
One Zirc Fitting
Housing Type
Square
Expansion Type
Expansion
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Housing Material Finish
Painted
Static Radial Load Capacity
41,100 lbf
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Bearing Material Grade
52100
Rolling Element Rows
2
Maximum Misalignment Angle
1.5 Degrees
System of Measurement
Inch
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Expansion, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 25/32 in, Number of Mount Holes 4, Overall Height 6 1/8 in, Overall Length 6 1/8 in, Overall Width 3 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.