Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flng Brg, Spherical Roller, 2 7/16in Bore

  • Mfr # 19231207

  • Zoro # G1156560


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
2 7/16 in
Static Load Capacity
41,100 lb
Dynamic Load Capacity
33,300 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19231207
Zoro #
G1156560
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 7/16 in
Dimension C
2 11/16 in
Dimension E
1 in
Dimension D
6 1/2 in
Overall Width
3 1/2 in
Overall Length
7 5/8 in
Dimension H
5/8 in
Dimension L
4 in
Dimension A
3 1/2 in
Dimension B
7 5/8 in
Dimension N
3 3/8 in
Bolt Size
1/2 in
Overall Height
7 5/8 in
Dimension F
1/2 in
Dimension G
1 7/8 in
Dimension M
4 19/32 in
Mount Hole Center-to-Center Height
6 1/2 in
Bore Diameter
2 7/16 in
Mount Hole Size
1/2 in
Mount Hole Center-to-Center Length
6 1/2 in
Mounting Bolt Size
1/2 in
Flange Thickness
5/8 in
Bolt Circle Diameter
6.5 in

Details

Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
41,100 lb
Dynamic Load Capacity
33,300 lbf
Item
Flange Bearing
Includes
Non-Expansion M2000 Spherical Roller Bearing
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 19/32 in
Bearing Lubrication
Lithium Complex Grease
Housing Material Finish
Painted
System of Measurement
Inch
Bearing Material Grade
52100
Number of Mount Holes
4
Maximum Misalignment Angle
1.5 Degrees
Static Radial Load Capacity
41,100 lbf
Lubricant Material
Lithium Complex Grease
Maximum Temperature
205 Degrees F
Rolling Element Rows
2
Bore Type
Cylindrical
Seal Type
Triple Lip; Contact
Housing Material Grade
Class 30
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Lubrication Openings
One Zirc Fitting
Housing Material
Cast Iron
Closure
Double Sealed
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Minimum Temperature
-40 Degrees F
Housing Type
Circular
Expansion Type
Fixed

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 1/2 in, Number of Mount Holes 4, Overall Height 7 5/8 in, Overall Length 7 5/8 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.