Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flng Brg, Spherical Roller, 3 3/16in Bore

  • Mfr # 19231303

  • Zoro # G1159038


product price: $1,261.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 3/16 in
Static Load Capacity
76,400 lb
Includes
Non-Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
56,900 lbf
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19231303
Zoro #
G1159038
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 3/16 in
Dimension B
10 1/4 in
Dimension E
1 1/4 in
Dimension M
6 3/32 in
Overall Height
10 1/4 in
Dimension F
3/4 in
Dimension C
3 1/4 in
Bolt Size
3/4 in
Dimension L
5 1/8 in
Dimension H
15/16 in
Dimension D
8 5/8 in
Overall Length
10 1/4 in
Dimension G
2 1/2 in
Overall Width
4 1/4 in
Dimension A
4 1/4 in
Dimension N
4 1/32 in
Mounting Bolt Size
3/4 in
Bore Diameter
3 3/16 in
Mount Hole Center-to-Center Height
8 5/8 in
Mount Hole Center-to-Center Length
8 5/8 in
Mount Hole Size
3/4 in
Bolt Circle Diameter
8.625 in
Flange Thickness
15/16 in

Details

Static Load Capacity
76,400 lb
Includes
Non-Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
56,900 lbf
Item
Flange Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Lithium Complex Grease
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/32 in
System of Measurement
Inch
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Lubrication Openings
One Zirc Fitting
Bearing Material Grade
52100
Closure
Double Sealed
Maximum Misalignment Angle
1.5 Degrees
Housing Material
Cast Iron
Bore Type
Cylindrical
Seal Type
Triple Lip; Contact
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Rolling Element Rows
2
Static Radial Load Capacity
76,400 lbf
Housing Material Grade
Class 30
Lubricant Material
Lithium Complex Grease
Housing Type
Circular
Number of Mount Holes
4
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed
Maximum Temperature
205 Degrees F
Housing Material Finish
Painted

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 8 5/8 in, Number of Mount Holes 4, Overall Height 10 1/4 in, Overall Length 10 1/4 in, Overall Width 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.