Zoro Homepage

Flng Brg, Spherical Roller, 3 7/16in Bore

  • Mfr # 19111307

  • Zoro # G1159869


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 7/16 in
Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
56,900 lbf
Static Load Capacity
76,400 lb
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19111307
Zoro #
G1159869
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 7/16 in
Overall Height
8 3/8 in
Dimension C
3 1/4 in
Dimension D
6 23/32 in
Dimension N
2 7/8 in
Bolt Size
3/4 in
Dimension F
3/4 in
Dimension L
5 1/8 in
Dimension H
1 1/8 in
Overall Length
8 3/8 in
Dimension E
9 1/2 in
Overall Width
4 11/32 in
Dimension J
7 5/8 in
Dimension A
4 11/32 in
Dimension B
8 3/8 in
Mount Hole Size
34 in
Flange Thickness
1 1/8 in
Bolt Circle Diameter
9.5 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Height
6 23/32 in
Mount Hole Center-to-Center Length
6 23/32 in
Bore Diameter
3 7/16 in

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Expansion, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 23/32 in, Number of Mount Holes 4, Overall Height 8 3/8 in, Overall Length 8 3/8 in, Overall Width 4 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.