Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flng Brg, Spherical Roller, 3 7/16in Bore

  • Mfr # 19131307

  • Zoro # G1159589


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
76,400 lb
Bore Dia.
3 7/16 in
Dynamic Load Capacity
56,900 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19131307
Zoro #
G1159589
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 7/16 in
Dimension A
4 1/4 in
Dimension L
5 1/8 in
Overall Width
4 1/4 in
Dimension C
3 1/4 in
Overall Height
10 1/4 in
Dimension M
6 3/32 in
Dimension G
2 1/2 in
Overall Length
10 1/4 in
Dimension B
10 1/4 in
Dimension N
4 1/32 in
Dimension F
3/4 in
Bolt Size
3/4 in
Dimension H
15/16 in
Dimension D
8 5/8 in
Dimension E
1 1/4 in
Mount Hole Center-to-Center Length
8 5/8 in
Flange Thickness
15/16 in
Bolt Circle Diameter
8.625 in
Mount Hole Center-to-Center Height
8 5/8 in
Bore Diameter
3 7/16 in
Mounting Bolt Size
3/4 in
Mount Hole Size
3/4 in

Details

Temp. Range
-40 Degrees to 250 Degrees F
Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
76,400 lb
Dynamic Load Capacity
56,900 lbf
Item
Flange Bearing
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Lithium Complex Grease
Bolt Hole Center-to-Center
6 3/32 in
Lubricant Material
Lithium Complex Grease
Housing Material Finish
Painted
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Type
Circular
Bore Type
Cylindrical
Housing Material
Cast Iron
System of Measurement
Inch
Expansion Type
Expansion
Closure
Double Sealed
Seal Type
Triple Lip; Contact
Minimum Temperature
-40 Degrees F
Number of Mount Holes
4
Maximum Temperature
205 Degrees F
Rolling Element Rows
2
Lubrication Openings
One Zirc Fitting
Bearing Material Grade
52100
Static Radial Load Capacity
76,400 lbf
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Maximum Misalignment Angle
1.5 Degrees
Housing Material Grade
Class 30

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Expansion, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 8 5/8 in, Number of Mount Holes 4, Overall Height 10 1/4 in, Overall Length 10 1/4 in, Overall Width 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.