Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flng Brg, Spherical Roller, 3 7/16in Bore

  • Mfr # 19231307

  • Zoro # G1159080


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
76,400 lb
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
56,900 lbf
Bore Dia.
3 7/16 in
Includes
Non-Expansion M2000 Spherical Roller Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19231307
Zoro #
G1159080
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 7/16 in
Dimension D
8 5/8 in
Dimension H
15/16 in
Bolt Size
3/4 in
Dimension A
4 1/4 in
Dimension N
4 1/32 in
Dimension E
1 1/4 in
Dimension C
3 1/4 in
Dimension F
1/2 in
Dimension B
10 1/4 in
Overall Width
4 1/4 in
Overall Height
10 1/4 in
Dimension L
5 1/8 in
Overall Length
10 1/4 in
Dimension M
6 3/32 in
Dimension G
2 1/2 in
Bolt Circle Diameter
8.625 in
Bore Diameter
3 7/16 in
Mounting Bolt Size
3/4 in
Flange Thickness
15/16 in
Mount Hole Center-to-Center Height
8 5/8 in
Mount Hole Center-to-Center Length
8 5/8 in
Mount Hole Size
1/2 in

Details

Static Load Capacity
76,400 lb
Item
Flange Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
56,900 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Lithium Complex Grease
Bolt Hole Center-to-Center
6 3/32 in
Bearing Insert Material
Alloy Steel
Closure
Double Sealed
Expansion Type
Fixed
Housing Material Finish
Painted
Number of Mount Holes
4
Seal Type
Triple Lip; Contact
Bearing Material Grade
52100
System of Measurement
Inch
Maximum Misalignment Angle
1.5 Degrees
Minimum Temperature
-40 Degrees F
Lubricant Material
Lithium Complex Grease
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Material Grade
Class 30
Housing Material
Cast Iron
Maximum Temperature
205 Degrees F
Static Radial Load Capacity
76,400 lbf
Housing Type
Circular
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
2
Bore Type
Cylindrical

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 8 5/8 in, Number of Mount Holes 4, Overall Height 10 1/4 in, Overall Length 10 1/4 in, Overall Width 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.