Zoro Homepage

Flng Brg, Tapered Roller, 1 3/4in Bore

  • Mfr # 19331112

  • Zoro # G1161162


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
1 3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19331112
Zoro #
G1161162
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Bolt Size
7/16 in
Overall Height
6 3/8 in
Dimension P
1 1/32 in
Dimension H
9/16 in
Dimension M
3 4/5 in
Dimension D
5 3/8 in
Dimension A
3 1/2 in
Overall Length
6 3/8 in
Dimension E
1 3/16 in
Overall Width
3 1/2 in
Dimension F
7/16 in
Dimension C
2 29/32 in
Dimension G
1 9/16 in
Dimension L
3 3/8 in
Dimension B
6 3/8 in
Bolt Circle Diameter
5.375 in
Bore Diameter
1 3/4 in
Mount Hole Center-to-Center Height
5 3/8 in
Mount Hole Size
7/16 in
Flange Thickness
1 9/16 in
Mount Hole Center-to-Center Length
5 3/8 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 4/5 in
Seal Material
Nitrile; Teflon
Static Load Capacity
43,000 lb
Housing Material
Cast Iron
Dynamic Load Capacity
10,300 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Lubrication
Lithium Complex Grease
Item
Flange Bearing
Includes
Timken Type E Tapered Roller Bearing
Seal Type
Contact
Housing Material Grade
Class 30
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Application
Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
Load Direction
Radial, Thrust
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Housings of Class 30 Cast Iron, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is upto 250 Degrees , High Temperature Grease is Available upto 350 Degrees
Housing Material Finish
Painted
Expansion Type
Fixed
Closure
Double Sealed
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Rolling Element Rows
2
System of Measurement
Inch
Lubricant Material
Lithium Complex Grease
Static Radial Load Capacity
43,000 lbf
Housing Type
Circular
Lubrication Openings
One Zirc Fitting
Number of Mount Holes
4

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 3/8 in, Number of Mount Holes 4, Overall Height 6 3/8 in, Overall Length 6 3/8 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.