Flng Brg, Tapered Roller, 2 1/4in Bore
Mfr # 19331204
Zoro # G1160541
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Tapered Roller
Bore Dia.
2 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19331204
Zoro #
G1160541
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
2 1/4 in
Bolt Size
1/2 in
Overall Height
7 5/8 in
Dimension A
4 in
Dimension H
5/8 in
Overall Width
4 in
Dimension B
7 5/8 in
Dimension P
1 1/4 in
Dimension F
1/2 in
Dimension M
4 3/5 in
Dimension G
1 13/16 in
Overall Length
7 5/8 in
Dimension E
1 5/16 in
Dimension C
3 5/16 in
Dimension D
6 1/2 in
Dimension L
4 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
6 1/2 in
Flange Thickness
1 13/16 in
Bolt Circle Diameter
6.5 in
Mount Hole Size
1/2 in
Mount Hole Center-to-Center Height
6 1/2 in
Bore Diameter
2 1/4 in
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 1/2 in, Number of Mount Holes 4, Overall Height 7 5/8 in, Overall Length 7 5/8 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.