Flng Brg, Tapered Roller, 2 3/4in Bore
Mfr # 19311212
Zoro # G1161302
product price: $662.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Tapered Roller
Bore Dia.
2 3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19311212
Zoro #
G1161302
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
2 3/4 in
Bolt Size
3/4 in
Overall Height
7 3/4 in
Dimension B
7 3/4 in
Dimension L
4 11/16 in
Overall Length
7 3/4 in
Dimension J
6 1/2 in
Dimension D
6 in
Dimension C
3 15/16 in
Dimension F
3/4 in
Dimension E
3/16 in
Overall Width
4 1/2 in
Dimension A
4 1/2 in
Dimension H
1 5/8 in
Mount Hole Size
3/4 in
Flange Thickness
1 5/8 in
Mount Hole Center-to-Center Length
6 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Height
6 in
Bore Diameter
2 3/4 in
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7 3/4 in, Overall Length 7 3/4 in, Overall Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.