Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flng Brg, Tapered Roller, 3 1/4in Bore

  • Mfr # 19311304

  • Zoro # G1160727


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
3 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19311304
Zoro #
G1160727
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 1/4 in
Bolt Size
3/4 in
Overall Height
9 1/4 in
Dimension B
9 1/4 in
Dimension J
7 5/8 in
Dimension L
5 5/16 in
Dimension D
7 in
Dimension F
3/4 in
Dimension C
4 1/2 in
Dimension E
1/4 in
Dimension H
1 7/8 in
Overall Width
5 in
Overall Length
9 1/4 in
Dimension A
5 in
Flange Thickness
1 7/8 in
Bore Diameter
3 1/4 in
Mount Hole Center-to-Center Height
7 in
Mount Hole Center-to-Center Length
7 in
Mount Hole Size
3/4 in
Mounting Bolt Size
3/4 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 in
Static Load Capacity
108,600 lb
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
19,600 lbf
Item
Flange Bearing
Housing Material
Cast Iron
Includes
Timken Type E Tapered Roller Bearing
Bearing Lubrication
Lithium Complex Grease
Seal Material
Nitrile; Teflon
Static Radial Load Capacity
108,600 lbf
Seal Type
Contact
Expansion Type
Fixed
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Load Direction
Radial, Thrust
Application
Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Housings of Class 30 Cast Iron, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is upto 250 Degrees , High Temperature Grease is Available upto 350 Degrees
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Lubricant Material
Lithium Complex Grease
Rolling Element Rows
2
Housing Material Finish
Painted
Housing Type
Square
Bearing Material Grade
52100
Number of Mount Holes
4
Housing Material Grade
Class 30
Closure
Double Sealed

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 7 in, Number of Mount Holes 4, Overall Height 9 1/4 in, Overall Length 9 1/4 in, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.