Shop MOLINE BEARING

FlngMntBrg, 2-11/16", SphRlr, CastIron

  • Mfr # 29711211
  • Zoro # G108663623

product price: 
$
1,079.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
2 11/16 in
System of Measurement
Inch
Number of Mount Holes
4
Bearing Insert Type
Spherical Roller
Minimum Temperature
0 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29711211
Zoro #
G108663623
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Spherical Roller
Minimum Temperature
0 Degrees F
Internal Clearance
C2
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Seal Material
Nitrile
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease - NLGI #2
Included Bearing
Spherical E Roller Bearing
Housing Material Grade
Class 30
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
Self Lubricating Bearing
No
Dynamic Load Capacity
47,700 lbf
Bearing Lubrication
Relubricateable
Maximum Speed
1,600 RPM
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Number of Rows
2
Series
ME3000
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
1.5 Degrees
Load Direction
Radial
Static Radial Load Capacity
54,000 lbf
Lubrication Openings
Zirc Fitting
Closure
Double Sealed
Seal Type
Contact
Maximum Temperature
250 Degrees F
Housing Type
Square
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional Footprint

Dimensions

Bore Diameter
2 11/16 in
Overall Length
7 3/4 in
Mount Hole Center-to-Center Height
6 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Length
8 31/64 in
Pilot Diameter
6.5 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional "Footprint"
Mounting Bolt Size
3/4 in
Bore Diameter Tolerance
-0.004 in
Overall Width
7 3/4 in
Overall Height
3 15/16 in
Flange Thickness
1 5/8 in
Bolt Circle Diameter
8.485 in
Length
7 3/4 in

Description

ME3000 4-BOLT FLANGE NON-EXP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.