FlngMntBrg, 2-15/16", SphRlr, CastIron

  • Mfr # 29711215
  • Zoro # G208663561
product price: 
$
1,079.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
2 15/16 in
Number of Mount Holes
4
System of Measurement
Inch
Overall Length
7 3/4 in
Series
ME3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29711215
Zoro #
G208663561
UPC #
-
Country of Origin
United States
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Series
ME3000
Bearing Insert Type
Spherical Roller
Number of Rows
2
Housing Type
Square
Expansion Type
Fixed
Static Radial Load Capacity
54,000 lbf
Maximum Misalignment Angle
1.5 Degrees
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
Dynamic Load Capacity
47,700 lbf
Self Lubricating Bearing
No
Seal Material
Nitrile
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Housing Material
Cast Iron
Included Bearing
Spherical E Roller Bearing
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Maximum Speed
1,600 RPM
Minimum Temperature
0 Degrees F
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Lubricant Material
Lithium Complex Grease - NLGI #2
Internal Clearance
C2
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F
Lubrication Openings
Zirc Fitting
Housing Material Grade
Class 30
Seal Type
Contact
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional Footprint

Dimensions

Bore Diameter
2 15/16 in
Overall Length
7 3/4 in
Overall Height
3 15/16 in
Mount Hole Center-to-Center Length
8 31/64 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional "Footprint"
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Height
6 in
Flange Thickness
1 5/8 in
Overall Width
7 3/4 in
Bolt Circle Diameter
8.485 in
Bore Diameter Tolerance
-0.004 in
Mounting Bolt Size
3/4 in
Pilot Diameter
6.5 in
Length
7 3/4 in

Description

ME3000 4-BOLT FLANGE NON-EXP

Ratings & reviews