FlngMntBrg, 2-15/16", SphRlr, CastIron

  • Mfr # 29731215
  • Zoro # G308663829
product price: 
$
972.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Piloted Flange
Housing Material
Cast Iron
Bearing Insert Material
Steel
Static Load Capacity
54,000 lb
Dynamic Load Capacity
47,700 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29731215
Zoro #
G308663829
UPC #
-
Country of Origin
United States
Housing Type
Piloted Flange
Housing Material
Cast Iron
Bearing Insert Material
Steel
Static Load Capacity
54,000 lb
Dynamic Load Capacity
47,700 lbf
Seal Material
Nitrile
System of Measurement
Inch
Item
Flange Mount Bearing
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
Load Direction
Radial
Bearing Insert Type
Spherical Roller
Maximum Misalignment Angle
1.5 Degrees
Number of Mount Holes
4
Bearing Material Grade
AISI 52100
Lubricant Material
Lithium Complex Grease - NLGI #2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Speed
1,600 RPM
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Internal Clearance
C2
Number of Rows
2
Bore Type
Cylindrical
Self Lubricating Bearing
No
Static Radial Load Capacity
54,000 lbf
Included Bearing
Spherical E Roller Bearing
Closure
Double Sealed
Housing Material Grade
Class 30
Split Housing
Not Split
Seal Type
Contact
Lubrication Openings
Zirc Fitting
Series
ME3000
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional Footprint

Dimensions

Bore Diameter
2 15/16 in
Mount Hole Center-to-Center Length
7 1/2 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional "Footprint"
Flange Thickness
3/4 in
Mount Hole Size
5/8 in
Bore Diameter Tolerance
-0.004 in
Overall Height
2 13/16 in
Bolt Circle Diameter
7.5 in
Back Side to Center Width
1.25 in
Overall Length
8 3/4 in
Mount Hole Center-to-Center Height
5 19/64 in
Mounting Bolt Size
5/8 in
Pilot Diameter
6.375 in
Overall Diameter
8.75
Overall Width
8 3/4 in
Length
8 3/4 in

Description

ME3000 PILOTED FLANGE NON-EXP

Ratings & reviews