Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111040
  • Zoro # G824893885

product price: 
$
515.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Standard Triple Lip Contact Seal
Bore Diameter
40 mm
Housing Material
Cast Iron
Split Housing
Not Split
Bolt Circle Diameter
5.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111040
Zoro #
G824893885
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Seal Type
Standard Triple Lip Contact Seal
Housing Material
Cast Iron
Split Housing
Not Split
Maximum Misalignment Angle
1.5 Degrees
Maximum Temperature
250 Degrees F
Number of Rows
2
Housing Type
Square
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Number of Mount Holes
4
Shaft Locking Type
Set Screws
Load Direction
Radial
Dynamic Load Capacity
17,300 lbf
Maximum Speed
2,650 RPM
Included Bearing
SLA09-040
Internal Clearance
C2
Bearing Lubrication
Relubricateable
Series
M2000
Expansion Type
Expansion
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
19,800 lbf
Minimum Temperature
0 Degrees F
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Seal Material
Nitrile
Lubricant Material
Lithium Complex Grease - NLGI #2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Lubrication Openings
Zirc Fitting
Bearing Material Grade
AISI 52100
Housing Material Grade
Class 30
System of Measurement
Metric
Closure
Double Sealed
Bore Type
Cylindrical

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA09-040, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.