Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111045
  • Zoro # G024893043

product price: 
$
515.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Bolt Circle Diameter
5.5 in
Housing Material Grade
Class 30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111045
Zoro #
G024893043
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Housing Material Grade
Class 30
Internal Clearance
C2
Dynamic Load Capacity
17,300 lbf
Shaft Locking Type
Set Screws
Static Radial Load Capacity
19,800 lbf
Included Bearing
SLA09-045
Expansion Type
Expansion
Lubricant Material
Lithium Complex Grease - NLGI #2
Load Direction
Radial
Seal Material
Nitrile
Series
M2000
Self Lubricating Bearing
No
Seal Type
Standard Triple Lip Contact Seal
Housing Type
Square
Maximum Misalignment Angle
1.5 Degrees
Number of Mount Holes
4
Number of Rows
2
Bearing Insert Material
Alloy Steel
System of Measurement
Metric
Closure
Double Sealed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Housing Material
Cast Iron
Bore Type
Cylindrical
Split Housing
Not Split
Maximum Speed
2,650 RPM
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Lubrication Openings
Zirc Fitting

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA09-045, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.