Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111055
  • Zoro # G524893123

product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Included Bearing
SLA11-055
Closure
Double Sealed
Housing Material Grade
Class 30
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19111055
Zoro #
G524893123
UPC #
-
Country of Origin
United States

Dimensions

Pilot Diameter
5 in
Mount Hole Size
5/8 in
Mount Hole Center-to-Center Length
6 23/64 in
Mount Hole Center-to-Center Height
4 1/2 in
Overall Width
5 7/8 in
Bolt Circle Diameter
6.375 in
Mounting Bolt Size
5/8 in
Bore Diameter
55 mm
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Flange Thickness
3/4 in
Overall Height
2 7/16 in
Overall Length
5 7/8 in

Details

Item
Mounted Roller Bearing
Included Bearing
SLA11-055
Closure
Double Sealed
Housing Material Grade
Class 30
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Lubrication
Relubricateable
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Speed
2,150 RPM
Maximum Temperature
250 Degrees F
Bearing Insert Material
Alloy Steel
Expansion Type
Expansion
Number of Mount Holes
4
System of Measurement
Metric
Internal Clearance
C2
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Seal Material
Nitrile
Dynamic Load Capacity
22,400 lbf
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Square
Lubrication Openings
Zirc Fitting
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Housing Material
Cast Iron
Shaft Locking Type
Set Screws
Series
M2000
Number of Rows
2
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Load Direction
Radial
Self Lubricating Bearing
No
Maximum Misalignment Angle
1.5 Degrees
Seal Type
Standard Triple Lip Contact Seal
Minimum Temperature
0 Degrees F
Static Radial Load Capacity
26,500 lbf

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA11-055, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews