Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111075
  • Zoro # G924893907

product price: 
$
1,005.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 7/8 in
Mount Hole Center-to-Center Length
7 55/64 in
Maximum Speed
1,600 RPM
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19111075
Zoro #
G924893907
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 7/8 in
Mount Hole Center-to-Center Length
7 55/64 in
Flange Thickness
1 in
Bore Diameter
75 mm
Overall Width
7 1/4 in
Pilot Diameter
6.625 in
Mount Hole Center-to-Center Height
5 9/16 in
Mounting Bolt Size
3/4 in
Bolt Circle Diameter
7.875 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Overall Length
7 1/4 in
Mount Hole Size
3/4 in

Details

Item
Mounted Roller Bearing
Maximum Speed
1,600 RPM
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
System of Measurement
Metric
Series
M2000
Seal Type
Standard Triple Lip Contact Seal
Bore Type
Cylindrical
Dynamic Load Capacity
35,500 lbf
Housing Type
Square
Seal Material
Nitrile
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
1.5 Degrees
Housing Material
Cast Iron
Closure
Double Sealed
Shaft Locking Type
Set Screws
Number of Mount Holes
4
Included Bearing
SLA15-075
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Housing Material Grade
Class 30
Number of Rows
2
Static Radial Load Capacity
46,800 lbf
Load Direction
Radial
Expansion Type
Expansion
Split Housing
Not Split
Minimum Temperature
0 Degrees F
Internal Clearance
C2
Maximum Temperature
250 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubrication Openings
Zirc Fitting

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 75 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15-075, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews