Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111080
  • Zoro # G824892758

product price: 
$
1,320.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Size
3/4 in
Housing Material
Cast Iron
Maximum Misalignment Angle
1.5 Degrees
Expansion Type
Expansion
Bearing Material Grade
AISI 52100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111080
Zoro #
G824892758
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Housing Material
Cast Iron
Maximum Misalignment Angle
1.5 Degrees
Expansion Type
Expansion
Bearing Material Grade
AISI 52100
Shaft Locking Type
Set Screws
Number of Mount Holes
4
Number of Rows
2
Lubricant Material
Lithium Complex Grease - NLGI #2
Load Direction
Radial
Maximum Speed
1,300 RPM
Maximum Temperature
250 Degrees F
Housing Material Grade
Class 30
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Seal Type
Standard Triple Lip Contact Seal
Included Bearing
SLA18-080
Housing Type
Square
Seal Material
Nitrile
Bore Type
Cylindrical
System of Measurement
Metric
Bearing Insert Material
Alloy Steel
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Internal Clearance
C2
Minimum Temperature
0 Degrees F
Split Housing
Not Split
Static Radial Load Capacity
76,400 lbf
Self Lubricating Bearing
No
Series
M2000
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubrication Openings
Zirc Fitting
Dynamic Load Capacity
56,900 lbf

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 80 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA18-080, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.