Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111103
  • Zoro # G624893788

product price: 
$
468.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Seal Type
Standard Triple Lip Contact Seal
Bearing Insert Material
Alloy Steel
Shaft Locking Type
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19111103
Zoro #
G624893788
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 5/8 in
Bolt Circle Diameter
5 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Height
3 33/64 in
Pilot Diameter
3.875 in
Flange Thickness
3/4 in
Overall Height
2 1/4 in
Overall Length
4 5/8 in
Mount Hole Center-to-Center Length
4 63/64 in
Mount Hole Size
1/2 in
Mounting Bolt Size
1/2 in
Bore Diameter Tolerance
+0.000 in to -0.0005 in

Details

Item
Mounted Roller Bearing
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Seal Type
Standard Triple Lip Contact Seal
Bearing Insert Material
Alloy Steel
Shaft Locking Type
Set Screws
Static Radial Load Capacity
20,570 lbf
Maximum Misalignment Angle
1.5 Degrees
Seal Material
Nitrile
Expansion Type
Expansion
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Number of Rows
2
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Housing Material Grade
Class 30
Housing Type
Square
Maximum Speed
2,800 RPM
System of Measurement
Inch
Series
M2000
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Closure
Double Sealed
Lubrication Openings
Zirc Fitting
Internal Clearance
C2
Self Lubricating Bearing
No
Housing Material
Cast Iron
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Included Bearing
SLA08-103
Dynamic Load Capacity
18,614 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Split Housing
Not Split
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA08-103, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.