Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131055
  • Zoro # G224893690

product price: 
$
633.99
/ea
Free Shipping & Returns

Key Features

Self Lubricating Bearing
No
Overall Length
7 1/8 in
Mount Hole Size
1/2 in
Load Direction
Radial
Minimum Temperature
0 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131055
Zoro #
G224893690
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Self Lubricating Bearing
No
Load Direction
Radial
Minimum Temperature
0 Degrees F
Bearing Lubrication
Relubricateable
Maximum Misalignment Angle
1.5 Degrees
System of Measurement
Metric
Number of Mount Holes
4
Seal Type
Standard Triple Lip Contact Seal
Static Radial Load Capacity
26,500 lbf
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Expansion Type
Expansion
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Dynamic Load Capacity
22,400 lbf
Bore Type
Cylindrical
Lubricant Material
Lithium Complex Grease - NLGI #2
Series
M2000
Number of Rows
2
Internal Clearance
C2
Maximum Temperature
250 Degrees F
Bearing Insert Material
Alloy Steel
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Housing Material
Cast Iron
Included Bearing
SLA11-055
Lubrication Openings
Zirc Fitting
Shaft Locking Type
Set Screws
Housing Material Grade
Class 30
Closure
Double Sealed
Seal Material
Nitrile
Housing Type
Circular
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
2,150 RPM

Description

Mounted Roller Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA11-055, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews