Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131212
  • Zoro # G924893518

product price: 
$
1,014.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
C2
Flange Thickness
3/4 in
Seal Type
Standard Triple Lip Contact Seal
Overall Length
8 3/4 in
Mount Hole Center-to-Center Length
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19131212
Zoro #
G924893518
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
3/4 in
Overall Length
8 3/4 in
Mount Hole Center-to-Center Length
7 1/2 in
Back Side to Center Width
1.25 in
Overall Diameter
8.75 in
Bolt Circle Diameter
7.5 in
Pilot Diameter
6.375 in
Mount Hole Center-to-Center Height
5 19/64 in
Bore Diameter
2 3/4 in
Overall Height
2 13/16 in
Mount Hole Size
5/8 in
Mounting Bolt Size
5/8 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Overall Width
8 3/4 in

Details

Item
Mounted Roller Bearing
Internal Clearance
C2
Seal Type
Standard Triple Lip Contact Seal
Dynamic Load Capacity
41,365 lbf
Seal Material
Nitrile
Housing Material
Cast Iron
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Expansion Type
Expansion
Housing Type
Circular
Lubrication Openings
Zirc Fitting
Maximum Speed
1,600 RPM
Static Radial Load Capacity
53,954 lbf
Number of Mount Holes
4
Minimum Temperature
0 Degrees F
Included Bearing
SLA15-212
Housing Material Grade
Class 30
Maximum Temperature
250 Degrees F
Bearing Insert Material
Alloy Steel
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Series
M2000
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Bearing Lubrication
Relubricateable
Lubricant Material
Lithium Complex Grease - NLGI #2
Split Housing
Not Split
Shaft Locking Type
Set Screws
Bore Type
Cylindrical
Load Direction
Radial
Self Lubricating Bearing
No
Number of Rows
2
Maximum Misalignment Angle
1.5 Degrees
Closure
Double Sealed

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15-212, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.