Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131408
  • Zoro # G024893340

product price: 
$
3,374.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
6
Bearing Insert Material
Alloy Steel
Pilot Diameter
10.25 in
Load Direction
Radial
Bore Diameter
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131408
Zoro #
G024893340
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Number of Mount Holes
6
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Expansion Type
Expansion
Closure
Double Sealed
Shaft Locking Type
Set Screws
Split Housing
Not Split
Housing Material
Cast Iron
Housing Material Grade
Class 30
Series
M2000
Bearing Lubrication
Relubricateable
Housing Type
Circular
Lubrication Openings
Zirc Fitting
Bore Type
Cylindrical
Dynamic Load Capacity
91,700 lbf
Internal Clearance
C2
Number of Rows
2
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
126,000 lbf
Maximum Speed
1,150 RPM
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Seal Type
Standard Triple Lip Contact Seal
Lubricant Material
Lithium Complex Grease - NLGI #2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Misalignment Angle
1.5 Degrees
Self Lubricating Bearing
No
Included Bearing
SLAA22-408
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Seal Material
Nitrile

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA22-408, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews