Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19211065
  • Zoro # G224893409

product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
6 3/4 in
Lubrication Openings
Zirc Fitting
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211065
Zoro #
G224893409
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Expansion Type
Fixed
Lubrication Openings
Zirc Fitting
Bearing Lubrication
Relubricateable
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Speed
1,800 RPM
Dynamic Load Capacity
33,300 lbf
Static Radial Load Capacity
41,100 lbf
Number of Mount Holes
4
Seal Material
Nitrile
Self Lubricating Bearing
No
Housing Material
Cast Iron
Internal Clearance
C2
Maximum Temperature
250 Degrees F
Number of Rows
2
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Shaft Locking Type
Set Screws
Housing Material Grade
Class 30
Closure
Double Sealed
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Minimum Temperature
0 Degrees F
Housing Type
Square
Series
M2000
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
System of Measurement
Metric
Included Bearing
SLA13-065
Split Housing
Not Split
Seal Type
Standard Triple Lip Contact Seal
Maximum Misalignment Angle
1.5 Degrees

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 65 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA13-065, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews