Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19211090
  • Zoro # G224892792

product price: 
$
1,320.99
/ea
Free Shipping & Returns

Key Features

Housing Material Grade
Class 30
Load Direction
Radial
Housing Type
Square
Bearing Lubrication
Relubricateable
Bore Diameter
90 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19211090
Zoro #
G224892792
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
90 mm
Bolt Circle Diameter
9.5 in
Mount Hole Center-to-Center Length
9 1/2 in
Mount Hole Size
3/4 in
Flange Thickness
1 1/8 in
Mounting Bolt Size
3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Overall Width
8 3/8 in
Overall Length
8 3/8 in
Overall Height
3 1/4 in
Pilot Diameter
7.625 in
Mount Hole Center-to-Center Height
6 23/32 in

Details

Item
Mounted Roller Bearing
Housing Material Grade
Class 30
Load Direction
Radial
Housing Type
Square
Bearing Lubrication
Relubricateable
System of Measurement
Metric
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Internal Clearance
C2
Lubricant Material
Lithium Complex Grease - NLGI #2
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Minimum Temperature
0 Degrees F
Number of Rows
2
Bore Type
Cylindrical
Maximum Speed
1,300 RPM
Bearing Material Grade
AISI 52100
Seal Material
Nitrile
Expansion Type
Fixed
Self Lubricating Bearing
No
Dynamic Load Capacity
56,900 lbf
Series
M2000
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Included Bearing
SLA18-090
Housing Material
Cast Iron
Lubrication Openings
Zirc Fitting
Closure
Double Sealed
Number of Mount Holes
4
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
76,400 lbf
Seal Type
Standard Triple Lip Contact Seal
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Misalignment Angle
1.5 Degrees

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 90 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA18-090, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews