Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19211103
  • Zoro # G124892748

product price: 
$
468.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
Lithium Complex Grease - NLGI #2
System of Measurement
Inch
Bore Diameter
1 3/16 in
Self Lubricating Bearing
No
Bore Diameter Tolerance
+0.000 in to -0.0005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211103
Zoro #
G124892748
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Lubricant Material
Lithium Complex Grease - NLGI #2
System of Measurement
Inch
Self Lubricating Bearing
No
Bore Type
Cylindrical
Number of Mount Holes
4
Number of Rows
2
Minimum Temperature
0 Degrees F
Dynamic Load Capacity
18,614 lbf
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Expansion Type
Fixed
Maximum Speed
2,800 RPM
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Housing Type
Square
Housing Material Grade
Class 30
Series
M2000
Bearing Lubrication
Relubricateable
Included Bearing
SLA08-103
Seal Material
Nitrile
Internal Clearance
C2
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Maximum Misalignment Angle
1.5 Degrees
Seal Type
Standard Triple Lip Contact Seal
Load Direction
Radial
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Static Radial Load Capacity
20,570 lbf
Closure
Double Sealed
Shaft Locking Type
Set Screws
Lubrication Openings
Zirc Fitting
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Temperature
250 Degrees F

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA08-103, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.