Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231055
  • Zoro # G124894193

product price: 
$
633.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
55 mm
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Height
4 1/4 in
Housing Material Grade
Class 30
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231055
Zoro #
G124894193
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
55 mm
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Height
4 1/4 in
Overall Height
2 7/16 in
Overall Length
7 1/8 in
Bolt Circle Diameter
6 in
Mount Hole Size
1/2 in
Mount Hole Center-to-Center Length
6 in
Back Side to Center Width
1 in
Pilot Diameter
5 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Flange Thickness
1/2 in
Overall Diameter
7.125 in
Overall Width
7 1/8 in

Details

Item
Mounted Roller Bearing
Housing Material Grade
Class 30
Load Direction
Radial
Bore Type
Cylindrical
Closure
Double Sealed
Series
M2000
Lubrication Openings
Zirc Fitting
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Housing Type
Circular
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Mount Holes
4
Bearing Material Grade
AISI 52100
Seal Material
Nitrile
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Static Radial Load Capacity
26,500 lbf
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
22,400 lbf
Expansion Type
Fixed
Housing Material
Cast Iron
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Number of Rows
2
Split Housing
Not Split
Maximum Speed
2,150 RPM
Internal Clearance
C2
Included Bearing
SLA11-055
Self Lubricating Bearing
No
Seal Type
Standard Triple Lip Contact Seal
Shaft Locking Type
Set Screws
System of Measurement
Metric
Maximum Misalignment Angle
1.5 Degrees

Description

Mounted Roller Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA11-055, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.