Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231080
  • Zoro # G924893914

product price: 
$
1,393.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
10.25 in
Number of Mount Holes
4
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231080
Zoro #
G924893914
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
10.25 in
Back Side to Center Width
1.25 in
Overall Height
3 1/4 in
Overall Length
10 1/4 in
Pilot Diameter
7.375 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Overall Width
10 1/4 in
Flange Thickness
15/16 in
Mount Hole Center-to-Center Height
6 3/32 in
Bolt Circle Diameter
8.625 in
Bore Diameter
80 mm
Mount Hole Center-to-Center Length
8 5/8 in
Mount Hole Size
3/4 in
Mounting Bolt Size
3/4 in

Details

Item
Mounted Roller Bearing
Number of Mount Holes
4
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Lubrication Openings
Zirc Fitting
Dynamic Load Capacity
56,900 lbf
Included Bearing
SLA18-080
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Self Lubricating Bearing
No
Closure
Double Sealed
Seal Material
Nitrile
Load Direction
Radial
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Static Radial Load Capacity
76,400 lbf
Split Housing
Not Split
Number of Rows
2
Housing Type
Circular
Series
M2000
Maximum Misalignment Angle
1.5 Degrees
Shaft Locking Type
Set Screws
Housing Material
Cast Iron
Maximum Speed
1,300 RPM
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material Grade
Class 30
Bearing Insert Material
Alloy Steel
Seal Type
Standard Triple Lip Contact Seal
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 80 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA18-080, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.