Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231103
  • Zoro # G924893426

product price: 
$
460.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Mounting Bolt Size
3/8 in
Flange Thickness
1/2 in
Bearing Material Grade
AISI 52100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231103
Zoro #
G924893426
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Size
3/8 in
Flange Thickness
1/2 in
Back Side to Center Width
1.281 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Height
3 3/32 in
Overall Diameter
5.25 in
Overall Length
5 1/4 in
Bolt Circle Diameter
4.375 in
Mount Hole Size
3/8 in
Pilot Diameter
3.625 in
Overall Height
2 1/16 in
Overall Width
5 1/4 in
Bore Diameter Tolerance
+0.000 in to -0.0005 in
Mount Hole Center-to-Center Length
4 3/8 in

Details

Item
Mounted Roller Bearing
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Series
M2000
Includes Bearing Cap
Bearing Cap Not Included
Seal Material
Nitrile
Number of Rows
2
Bearing Insert Material
Alloy Steel
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Included Bearing
SLA08-103
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Lubrication Openings
Zirc Fitting
Housing Material
Cast Iron
Dynamic Load Capacity
18,614 lbf
Expansion Type
Fixed
Load Direction
Radial
Maximum Speed
2,800 RPM
Housing Type
Circular
System of Measurement
Inch
Static Radial Load Capacity
20,570 lbf
Bore Type
Cylindrical
Maximum Misalignment Angle
1.5 Degrees
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Lubricant Material
Lithium Complex Grease - NLGI #2
Shaft Locking Type
Set Screws
Internal Clearance
C2
Number of Mount Holes
4
Housing Material Grade
Class 30
Self Lubricating Bearing
No
Split Housing
Not Split
Seal Type
Standard Triple Lip Contact Seal

Description

Mounted Roller Bearing, Back Side to Center Width 1.281 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA08-103, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.