Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231104
  • Zoro # G724893893

product price: 
$
460.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Overall Length
5 1/4 in
Internal Clearance
C2
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231104
Zoro #
G724893893
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Overall Width
5 1/4 in
Mount Hole Center-to-Center Length
4 3/8 in
Mount Hole Center-to-Center Height
3 3/32 in
Mounting Bolt Size
3/8 in
Overall Height
2 1/16 in
Mount Hole Size
3/8 in
Back Side to Center Width
1.281 in
Pilot Diameter
3.625 in
Flange Thickness
1/2 in
Bore Diameter
1 1/4 in
Bore Diameter Tolerance
+0.000 in to -0.0005 in
Bolt Circle Diameter
4.375 in
Overall Diameter
5.25 in

Details

Item
Mounted Roller Bearing
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Seal Material
Nitrile
Expansion Type
Fixed
Static Radial Load Capacity
20,570 lbf
Dynamic Load Capacity
18,614 lbf
Housing Type
Circular
Bore Type
Cylindrical
Lubrication Openings
Zirc Fitting
Seal Type
Standard Triple Lip Contact Seal
Maximum Temperature
250 Degrees F
Maximum Misalignment Angle
1.5 Degrees
Self Lubricating Bearing
No
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Speed
2,800 RPM
Housing Material
Cast Iron
Number of Mount Holes
4
Minimum Temperature
0 Degrees F
Bearing Insert Material
Alloy Steel
Shaft Locking Type
Set Screws
Housing Material Grade
Class 30
Number of Rows
2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Lubricant Material
Lithium Complex Grease - NLGI #2
System of Measurement
Inch
Closure
Double Sealed
Series
M2000
Load Direction
Radial
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Included Bearing
SLA08-104

Description

Mounted Roller Bearing, Back Side to Center Width 1.281 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA08-104, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.