Shop MOLINE BEARING

MntRollerBrg, 1-11/16", SphRlr, CastIron

  • Mfr # 19231111
  • Zoro # G724892919

product price: 
$
545.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
C2
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Overall Diameter
6.125 in
Maximum Misalignment Angle
1.5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231111
Zoro #
G724892919
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
6.125 in
Pilot Diameter
4.25 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Height
3 5/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Overall Width
6 1/8 in
Mount Hole Size
7/16 in
Bolt Circle Diameter
5.125 in
Overall Height
2 3/16 in
Bore Diameter
1 11/16 in
Back Side to Center Width
0.875 in
Overall Length
6 1/8 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mounting Bolt Size
7/16 in

Details

Item
Mounted Roller Bearing
Internal Clearance
C2
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Maximum Misalignment Angle
1.5 Degrees
Housing Type
Circular
Bearing Insert Material
Alloy Steel
Closure
Double Sealed
Load Direction
Radial
Seal Material
Nitrile
Static Radial Load Capacity
22,481 lbf
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Expansion Type
Fixed
Minimum Temperature
0 Degrees F
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
Lithium Complex Grease - NLGI #2
Bore Type
Cylindrical
Included Bearing
SLA09
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Series
M2000
Split Housing
Not Split
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Number of Rows
2
Lubrication Openings
Zirc Fitting
Housing Material Grade
Class 30
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Housing Material
Cast Iron
Dynamic Load Capacity
19,783 lbf
Maximum Speed
2,650 RPM
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Seal Type
Standard Triple Lip Contact Seal

Description

Mounted Roller Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA09, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.