Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4 in. Bore; 4.6 in. Bolt Circle Diameter
- Mfr # 6F 1-1/4S
- Zoro # G712501526
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
1-1/4 in
Shaft Locking Type
Eccentric Collar
Mount Hole Center-to-Center Length
3-1/4 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6F 1-1/4S
- Zoro #
- G712501526
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Housing Type
- Square
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 3-1/4 in
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4 in. Bore; 4.6 in. Bolt Circle Diameter; 3-1/4 in. Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.