Shop MOLINE BEARING
See all product information
Create Account
Mounted Roller Bearing
- Mfr # 19231500
- Zoro # G224893522
product price:Â
$
4,670.99
/ea
Free Shipping & Returns
Key Features
Split Housing
Not Split
Bolt Circle Diameter
12.75 in
Overall Diameter
14.75 in
Mount Hole Size
7/8 in
Mounting Bolt Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19231500
- Zoro #
- G224893522
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Circle Diameter
- 12.75 in
- Overall Diameter
- 14.75 in
- Mount Hole Size
- 7/8 in
- Mounting Bolt Size
- 7/8 in
- Overall Length
- 14 3/4 in
- Mount Hole Center-to-Center Height
- 6 3/8 in
- Overall Height
- 5 3/4 in
- Pilot Diameter
- 11 in
- Flange Thickness
- 1 1/4 in
- Mount Hole Center-to-Center Length
- 12 3/4 in
- Bore Diameter Tolerance
- +0.000 in to -0.0015 in
- Bore Diameter
- 5 in
- Overall Width
- 14 3/4 in
- Back Side to Center Width
- 1.75 in
Description
Mounted Roller Bearing, Back Side to Center Width 1.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 5 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA26-500, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 900 RPM, Maximum Temperature 250 Degrees F