Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19311035
  • Zoro # G324892982

product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Split Housing
Not Split
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Type
Square
Static Radial Load Capacity
26,000 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19311035
Zoro #
G324892982
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
4 15/16 in
Bore Diameter
35 mm
Flange Thickness
1 1/16 in
Overall Width
4 5/8 in
Overall Height
2 19/32 in
Overall Length
4 5/8 in
Mount Hole Center-to-Center Height
3 1/2 in
Mount Hole Size
1/2 in
Pilot Diameter
3.875 in
Mounting Bolt Size
1/2 in
Bore Diameter Tolerance
+0.000 mm to -0.013 mm
Bolt Circle Diameter
4.95 in

Details

Item
Mounted Roller Bearing
Bore Type
Cylindrical
Split Housing
Not Split
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Type
Square
Static Radial Load Capacity
26,000 lbf
Expansion Type
Fixed
Closure
Double Sealed
Dynamic Load Capacity
6,100 lbf
Housing Material Grade
Class 30
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Metric
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Misalignment Angle
0.05 Degrees
Maximum Speed
3,200 RPM
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Seal Material
Nitrile
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Lubrication Openings
Zirc Fitting
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Load Direction
Radial, Thrust
Seal Type
Standard V-Guard Contact Seal
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
Series
Type E
Number of Rows
2
Internal Clearance
C2
Bearing Insert Material
Alloy Steel
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Included Bearing
NPE19138DEE-401C4
Self Lubricating Bearing
No

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing NPE19138DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 3,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.