Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19311045
  • Zoro # G424894053

product price: 
$
535.99
/ea
Free Shipping & Returns

Key Features

Series
Type E
Maximum Speed
2,650 RPM
Mount Hole Center-to-Center Height
4 3/8 in
Split Housing
Not Split
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19311045
Zoro #
G424894053
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
4 3/8 in
Bore Diameter
45 mm
Flange Thickness
1 3/16 in
Mounting Bolt Size
1/2 in
Bolt Circle Diameter
6.187 in
Overall Height
3 3/32 in
Overall Width
5 5/8 in
Mount Hole Center-to-Center Length
6 11/64 in
Bore Diameter Tolerance
+0.000 mm to -0.025 mm
Overall Length
5 5/8 in
Pilot Diameter
4.5 in
Mount Hole Size
1/2 in

Details

Item
Mounted Roller Bearing
Series
Type E
Maximum Speed
2,650 RPM
Split Housing
Not Split
System of Measurement
Metric
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Closure
Double Sealed
Housing Material
Cast Iron
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Number of Rows
2
Load Direction
Radial, Thrust
Housing Type
Square
Internal Clearance
C2
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material Grade
Class 30
Shaft Locking Type
Set Screws
Seal Type
Standard V-Guard Contact Seal
Static Radial Load Capacity
43,000 lbf
Lubrication Openings
Zirc Fitting
Bearing Lubrication
Relubricateable
Maximum Misalignment Angle
0.05 Degrees
Seal Material
Nitrile
Maximum Temperature
250 Degrees F
Number of Mount Holes
4
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Included Bearing
NPE369DEE-401C4
Dynamic Load Capacity
10,300 lbf
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing NPE369DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.