Shop MOLINE BEARING

MntRollerBrg, 60 mm, Taper Roller, CastIron

  • Mfr # 19311060
  • Zoro # G924893624

product price: 
$
673.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
Maximum Misalignment Angle
0.05 Degrees
Mounting Bolt Size
5/8 in
Split Housing
Not Split
Housing Material Grade
Class 30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19311060
Zoro #
G924893624
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Size
5/8 in
Bolt Circle Diameter
7.601 in
Mount Hole Center-to-Center Length
7 19/32 in
Pilot Diameter
5.75 in
Bore Diameter
60 mm
Mount Hole Size
5/8 in
Overall Length
6 7/8 in
Flange Thickness
1 1/2 in
Bore Diameter Tolerance
+0.000 mm to -0.025 mm
Mount Hole Center-to-Center Height
5 3/8 in
Overall Height
3 9/16 in
Overall Width
6 7/8 in

Details

Item
Mounted Roller Bearing
Expansion Type
Fixed
Maximum Misalignment Angle
0.05 Degrees
Split Housing
Not Split
Housing Material Grade
Class 30
Number of Mount Holes
4
Included Bearing
NPE39236DEE-401C4
Internal Clearance
C2
Shaft Locking Type
Set Screws
Series
Type E
Housing Type
Square
Housing Material
Cast Iron
Lubrication Openings
Zirc Fitting
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
54,000 lbf
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Self Lubricating Bearing
No
Number of Rows
2
Minimum Temperature
0 Degrees F
Seal Material
Nitrile
Lubricant Material
Lithium Complex Grease - NLGI #2
System of Measurement
Metric
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Dynamic Load Capacity
11,600 lbf
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Seal Type
Standard V-Guard Contact Seal
Bore Type
Cylindrical
Maximum Speed
2,100 RPM
Load Direction
Radial, Thrust
Maximum Temperature
250 Degrees F

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 60 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing NPE39236DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews