Shop MOLINE BEARING
See all product information
Create Account
Mounted Roller Bearing
- Mfr # 19311080
- Zoro # G024893005
product price:Â
$
1,602.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 1/2 in
Number of Mount Holes
4
Mount Hole Size
3/4 in
Bore Diameter Tolerance
+0.000 mm to -0.025 mm
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19311080
- Zoro #
- G024893005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 1/2 in
- Mount Hole Size
- 3/4 in
- Bore Diameter Tolerance
- +0.000 mm to -0.025 mm
- Overall Length
- 9 1/4 in
- Overall Width
- 9 1/4 in
- Flange Thickness
- 1 7/8 in
- Bore Diameter
- 80 mm
- Mounting Bolt Size
- 3/4 in
- Mount Hole Center-to-Center Length
- 9 57/64 in
- Mount Hole Center-to-Center Height
- 7 in
- Pilot Diameter
- 7.625 in
- Bolt Circle Diameter
- 9.899 in
Description
Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 80 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing NPE42314DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,640 RPM, Maximum Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.