Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19311065
  • Zoro # G124893202

product price: 
$
673.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
Overall Height
3 9/16 in
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Minimum Temperature
0 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19311065
Zoro #
G124893202
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 9/16 in
Overall Length
6 7/8 in
Mount Hole Size
5/8 in
Mount Hole Center-to-Center Height
5 3/8 in
Overall Width
6 7/8 in
Mounting Bolt Size
5/8 in
Bore Diameter
65 mm
Bore Diameter Tolerance
+0.000 mm to -0.025 mm
Flange Thickness
1 1/2 in
Pilot Diameter
5.75 in
Bolt Circle Diameter
7.601 in
Mount Hole Center-to-Center Length
7 19/32 in

Details

Item
Mounted Roller Bearing
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Minimum Temperature
0 Degrees F
System of Measurement
Metric
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Speed
2,100 RPM
Maximum Misalignment Angle
0.05 Degrees
Dynamic Load Capacity
11,600 lbf
Seal Material
Nitrile
Bore Type
Cylindrical
Closure
Double Sealed
Number of Mount Holes
4
Internal Clearance
C2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Material Grade
AISI 52100
Load Direction
Radial, Thrust
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Lubricant Material
Lithium Complex Grease - NLGI #2
Lubrication Openings
Zirc Fitting
Seal Type
Standard V-Guard Contact Seal
Shaft Locking Type
Set Screws
Included Bearing
NPE39255DEE-401C4
Split Housing
Not Split
Housing Material Grade
Class 30
Housing Type
Square
Static Radial Load Capacity
54,000 lbf
Series
Type E
Housing Material
Cast Iron
Number of Rows
2
Bearing Insert Material
Alloy Steel

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 65 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing NPE39255DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.