Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19311070
  • Zoro # G524893130

product price: 
$
906.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
1,965 RPM
Bore Diameter
70 mm
Number of Mount Holes
4
Split Housing
Not Split
Seal Material
Nitrile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19311070
Zoro #
G524893130
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Maximum Speed
1,965 RPM
Number of Mount Holes
4
Split Housing
Not Split
Seal Material
Nitrile
Minimum Temperature
0 Degrees F
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Number of Rows
2
Maximum Misalignment Angle
0.05 Degrees
Series
Type E
Self Lubricating Bearing
No
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Closure
Double Sealed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Housing Type
Square
Bearing Insert Material
Alloy Steel
Housing Material Grade
Class 30
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Lubrication Openings
Zirc Fitting
Dynamic Load Capacity
12,300 lbf
Included Bearing
NPE34276DEE-401C4
Bore Type
Cylindrical
Load Direction
Radial, Thrust
Internal Clearance
C2
Seal Type
Standard V-Guard Contact Seal
Shaft Locking Type
Set Screws
Static Radial Load Capacity
61,200 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 70 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing NPE34276DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,965 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.