Shop MOLINE BEARING
See all product information
Create Account
MntRollerBrg, 115mm, Taper Roller, CastIron
- Mfr # 19311115M
- Zoro # G424892707
product price:Â
$
3,703.99
/ea
Free Shipping & Returns
Key Features
Expansion Type
Fixed
Static Radial Load Capacity
188,400 lbf
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
2
Series
Type E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19311115M
- Zoro #
- G424892707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 2 7/16 in
- Overall Length
- 10 7/8 in
- Mount Hole Center-to-Center Length
- 12 23/64 in
- Overall Height
- 5 15/16 in
- Overall Width
- 10 7/8 in
- Bolt Circle Diameter
- 12.374 in
- Bore Diameter Tolerance
- +0.000 mm to -0.038 mm
- Mount Hole Size
- 7/8 in
- Mounting Bolt Size
- 7/8 in
- Mount Hole Center-to-Center Height
- 8 3/4 in
- Pilot Diameter
- 9.125 in
- Bore Diameter
- 115 mm
Description
Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 115 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing 64453DE, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,360 RPM, Maximum Temperature 250 Degrees F