Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19331045
  • Zoro # G424894084

product price: 
$
598.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
2,650 RPM
Series
Type E
Mount Hole Center-to-Center Length
5 3/8 in
Shaft Locking Type
Set Screws
Internal Clearance
C2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19331045
Zoro #
G424894084
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Maximum Speed
2,650 RPM
Series
Type E
Shaft Locking Type
Set Screws
Internal Clearance
C2
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
0 Degrees F
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
System of Measurement
Metric
Lubrication Openings
Zirc Fitting
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Number of Rows
2
Load Direction
Radial, Thrust
Closure
Double Sealed
Seal Type
Standard V-Guard Contact Seal
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Expansion Type
Fixed
Included Bearing
NPE369DEE-401C4
Housing Type
Circular
Number of Mount Holes
4
Bore Type
Cylindrical
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Lubrication
Relubricateable
Housing Material Grade
Class 30
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
43,000 lbf
Split Housing
Not Split
Maximum Misalignment Angle
0.05 Degrees
Seal Material
Nitrile
Dynamic Load Capacity
10,300 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Self Lubricating Bearing
No

Description

Mounted Roller Bearing, Back Side to Center Width 1.187 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing NPE369DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.