Shop MOLINE BEARING
See all product information
Create Account
Mounted Roller Bearing
- Mfr # 19331050
- Zoro # G024893241
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Number of Mount Holes
4
Seal Material
Nitrile
Overall Height
2 57/64 in
Static Radial Load Capacity
43,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19331050
- Zoro #
- G024893241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 50 mm
- Overall Height
- 2 57/64 in
- Bolt Circle Diameter
- 5.375 in
- Overall Width
- 6 3/8 in
- Mount Hole Center-to-Center Length
- 5 3/8 in
- Overall Length
- 6 3/8 in
- Mount Hole Size
- 7/16 in
- Mount Hole Center-to-Center Height
- 3 51/64 in
- Mounting Bolt Size
- 7/16 in
- Pilot Diameter
- 4.5 in
- Flange Thickness
- 9/16 in
- Overall Diameter
- 6.375 in
- Back Side to Center Width
- 1.187 in
- Bore Diameter Tolerance
- +0.000 mm to -0.025 mm
Description
Mounted Roller Bearing, Back Side to Center Width 1.187 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing NPE370DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.