Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19331110M
  • Zoro # G824892963

product price: 
$
3,518.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
0 Degrees F
Overall Length
13 1/2 in
Split Housing
Not Split
Self Lubricating Bearing
No
Expansion Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19331110M
Zoro #
G824892963
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 1/2 in
Mount Hole Center-to-Center Length
11 3/4 in
Overall Height
4 5/8 in
Overall Width
13 1/2 in
Mount Hole Size
3/4 in
Mounting Bolt Size
3/4 in
Overall Diameter
13.5 in
Flange Thickness
1 in
Pilot Diameter
10.25 in
Bolt Circle Diameter
11.75 in
Bore Diameter
110 mm
Back Side to Center Width
1.5 in
Mount Hole Center-to-Center Height
5 5/64 in
Bore Diameter Tolerance
+0.000 mm to -0.038 mm

Details

Item
Mounted Roller Bearing
Minimum Temperature
0 Degrees F
Split Housing
Not Split
Self Lubricating Bearing
No
Expansion Type
Fixed
Seal Type
Standard V-Guard Contact Seal
Maximum Temperature
250 Degrees F
Series
Type E
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Housing Type
Circular
Included Bearing
64434DE
Dynamic Load Capacity
33,000 lbf
Internal Clearance
C2
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Maximum Speed
1,360 RPM
Closure
Double Sealed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Number of Mount Holes
4
Housing Material Grade
Class 30
Seal Material
Nitrile
Lubrication Openings
Zirc Fitting
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Static Radial Load Capacity
188,400 lbf
Maximum Misalignment Angle
0.05 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Shaft Locking Type
Set Screws
System of Measurement
Metric
Number of Rows
2
Load Direction
Radial, Thrust

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 110 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing 64434DE, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,360 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.