Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19331111
  • Zoro # G624893399

product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Flange Thickness
7/16 in
Split Housing
Not Split
Bolt Circle Diameter
5.125 in
Housing Material Grade
Class 30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19331111
Zoro #
G624893399
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
7/16 in
Bolt Circle Diameter
5.125 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Size
7/16 in
Mount Hole Center-to-Center Height
3 39/64 in
Overall Diameter
6.125 in
Overall Height
2 13/16 in
Overall Length
6 1/8 in
Overall Width
6 1/8 in
Back Side to Center Width
1.375 in
Bore Diameter
1 11/16 in
Mounting Bolt Size
7/16 in
Pilot Diameter
4.25 in

Details

Item
Mounted Roller Bearing
Housing Material
Cast Iron
Split Housing
Not Split
Housing Material Grade
Class 30
Shaft Locking Type
Set Screws
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Internal Clearance
C2
Maximum Speed
2,800 RPM
Dynamic Load Capacity
7,860 lbf
Lubrication Openings
Zirc Fitting
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
Lithium Complex Grease - NLGI #2
Seal Type
Standard V-Guard Contact Seal
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Number of Rows
2
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Load Direction
Radial, Thrust
Bearing Material Grade
AISI 52100
Housing Type
Circular
Expansion Type
Fixed
Number of Mount Holes
4
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Series
Type E
System of Measurement
Inch
Maximum Misalignment Angle
0.05 Degrees
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Bore Type
Cylindrical
Included Bearing
NPE22168DEE-401C4
Static Radial Load Capacity
33,000 lbf
Seal Material
Nitrile

Description

Mounted Roller Bearing, Back Side to Center Width 1.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing NPE22168DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews