Shop MOLINE BEARING
See all product information
Create Account
Mounted Roller Bearing
- Mfr # 19331114
- Zoro # G224892761
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Overall Diameter
6.375 in
Bearing Lubrication
Relubricateable
Maximum Speed
2,650 RPM
Internal Clearance
C2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19331114
- Zoro #
- G224892761
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 6.375 in
- Mount Hole Center-to-Center Height
- 3 51/64 in
- Mounting Bolt Size
- 7/16 in
- Overall Width
- 6 3/8 in
- Flange Thickness
- 9/16 in
- Overall Length
- 6 3/8 in
- Overall Height
- 2 57/64 in
- Bore Diameter Tolerance
- +0.000 in to -0.0010 in
- Bore Diameter
- 1 7/8 in
- Bolt Circle Diameter
- 5.375 in
- Mount Hole Center-to-Center Length
- 5 3/8 in
- Pilot Diameter
- 4.5 in
- Mount Hole Size
- 7/16 in
- Back Side to Center Width
- 1.187 in
Description
Mounted Roller Bearing, Back Side to Center Width 1.187 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing NPE366DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F