Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19331125
  • Zoro # G224894130

product price: 
$
4,880.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Circular
Bolt Circle Diameter
12.75 in
Seal Material
Nitrile
Number of Rows
2
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19331125
Zoro #
G224894130
UPC #
-
Country of Origin
United States

Dimensions

Bolt Circle Diameter
12.75 in
Bore Diameter
125 mm
Back Side to Center Width
1.75 in
Flange Thickness
1 1/4 in
Overall Length
14 3/4 in
Mount Hole Center-to-Center Length
12 3/4 in
Mount Hole Center-to-Center Height
5 33/64 in
Overall Height
5 1/16 in
Overall Width
14 3/4 in
Pilot Diameter
11 in
Overall Diameter
14.75 in
Mounting Bolt Size
7/8 in
Bore Diameter Tolerance
+0.000 mm to -0.038 mm
Mount Hole Size
7/8 in

Details

Item
Mounted Roller Bearing
Housing Type
Circular
Seal Material
Nitrile
Number of Rows
2
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Misalignment Angle
0.05 Degrees
Static Radial Load Capacity
266,000 lbf
Bearing Insert Material
Alloy Steel
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Lubricant Material
Lithium Complex Grease - NLGI #2
Lubrication Openings
Zirc Fitting
Dynamic Load Capacity
45,500 lbf
Included Bearing
796DE
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial, Thrust
Expansion Type
Fixed
Maximum Speed
1,200 RPM
Housing Material Grade
Class 30
Closure
Double Sealed
System of Measurement
Metric
Internal Clearance
C2
Series
Type E
Seal Type
Standard V-Guard Contact Seal
Shaft Locking Type
Set Screws
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Housing Material
Cast Iron
Self Lubricating Bearing
No
Number of Mount Holes
6

Description

Mounted Roller Bearing, Back Side to Center Width 1.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 125 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing 796DE, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews