Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29111065
  • Zoro # G824892918

product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Maximum Speed
1,800 RPM
Closure
Double Sealed
Flange Thickness
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29111065
Zoro #
G824892918
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Maximum Speed
1,800 RPM
Closure
Double Sealed
Internal Clearance
C2
Expansion Type
Expansion
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bearing Material Grade
AISI 52100
Housing Material Grade
Class 30
Self Lubricating Bearing
No
Dynamic Load Capacity
33,300 lbf
Minimum Temperature
0 Degrees F
Bearing Lubrication
Relubricateable
Seal Material
Nitrile
Bearing Insert Material
Alloy Steel
Shaft Locking Type
Set Screws
Static Radial Load Capacity
41,100 lbf
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease - NLGI #2
Series
ME2000
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Housing Type
Square
Number of Mount Holes
4
Number of Rows
2
Load Direction
Radial
Included Bearing
SLA13-065
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubrication Openings
Zirc Fitting
Seal Type
Standard Triple Lip Contact Seal
System of Measurement
Metric
Maximum Misalignment Angle
1.5 Degrees

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 65 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA13-065, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.