Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29131055
  • Zoro # G524894281

product price: 
$
633.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
6 in
Bearing Lubrication
Relubricateable
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Series
ME2000
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29131055
Zoro #
G524894281
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
6 in
Pilot Diameter
5 in
Overall Height
2 7/16 in
Bolt Circle Diameter
6 in
Overall Width
7 1/8 in
Overall Diameter
7.125 in
Mount Hole Center-to-Center Height
4 1/4 in
Overall Length
7 1/8 in
Mounting Bolt Size
1/2 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Size
1/2 in
Flange Thickness
1/2 in
Bore Diameter
55 mm
Back Side to Center Width
1 in

Details

Item
Mounted Roller Bearing
Bearing Lubrication
Relubricateable
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Series
ME2000
Bore Type
Cylindrical
Included Bearing
SLA11-055
System of Measurement
Metric
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Maximum Misalignment Angle
1.5 Degrees
Number of Rows
2
Bearing Material Grade
AISI 52100
Lubrication Openings
Zirc Fitting
Shaft Locking Type
Set Screws
Maximum Speed
2,150 RPM
Load Direction
Radial
Minimum Temperature
0 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Seal Material
Nitrile
Housing Type
Circular
Seal Type
Standard Triple Lip Contact Seal
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Expansion Type
Expansion
Dynamic Load Capacity
22,400 lbf
Static Radial Load Capacity
26,500 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Split Housing
Not Split
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Closure
Double Sealed
Internal Clearance
C2
Housing Material Grade
Class 30
Number of Mount Holes
4

Description

Mounted Roller Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA11-055, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews