Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29131065
  • Zoro # G824892734

product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 11/16 in
Housing Type
Circular
Bearing Lubrication
Relubricateable
Back Side to Center Width
1 in
Overall Length
7 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29131065
Zoro #
G824892734
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Housing Type
Circular
Bearing Lubrication
Relubricateable
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Insert Material
Alloy Steel
Included Bearing
SLA13-065
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Speed
1,800 RPM
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
1.5 Degrees
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Minimum Temperature
0 Degrees F
Housing Material Grade
Class 30
Lubricant Material
Lithium Complex Grease - NLGI #2
Split Housing
Not Split
Load Direction
Radial
Bore Type
Cylindrical
Housing Material
Cast Iron
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
33,300 lbf
Lubrication Openings
Zirc Fitting
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
Internal Clearance
C2
Number of Mount Holes
4
Static Radial Load Capacity
41,100 lbf
Shaft Locking Type
Set Screws
Closure
Double Sealed
Number of Rows
2
System of Measurement
Metric
Seal Material
Nitrile
Expansion Type
Expansion
Series
ME2000
Seal Type
Standard Triple Lip Contact Seal

Description

Mounted Roller Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 65 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA13-065, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews