Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29131100
  • Zoro # G424892868

product price: 
$
1,885.99
/ea
Free Shipping & Returns

Key Features

Load Direction
Radial
Lubrication Openings
Zirc Fitting
Included Bearing
SLA20
Pilot Diameter
8.125 in
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29131100
Zoro #
G424892868
UPC #
-
Country of Origin
United States

Dimensions

Pilot Diameter
8.125 in
Bore Diameter
100 mm
Mount Hole Center-to-Center Height
6 5/8 in
Mounting Bolt Size
3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Size
3/4 in
Overall Width
10 7/8 in
Back Side to Center Width
1.5 in
Flange Thickness
1 1/16 in
Overall Height
3 9/16 in
Overall Diameter
10.875 in
Bolt Circle Diameter
9.375 in
Overall Length
10 7/8 in
Mount Hole Center-to-Center Length
9 3/8 in

Details

Item
Mounted Roller Bearing
Load Direction
Radial
Lubrication Openings
Zirc Fitting
Included Bearing
SLA20
Bearing Lubrication
Relubricateable
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Number of Mount Holes
4
Seal Type
Standard Triple Lip Contact Seal
Maximum Speed
1,200 RPM
Split Housing
Not Split
Seal Material
Nitrile
Expansion Type
Expansion
Minimum Temperature
0 Degrees F
Series
ME2000
Bearing Material Grade
AISI 52100
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Housing Material Grade
Class 30
Internal Clearance
C2
Housing Material
Cast Iron
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Misalignment Angle
1.5 Degrees
Dynamic Load Capacity
69,900 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Static Radial Load Capacity
93,300 lbf
Number of Rows
2
Housing Type
Circular
Shaft Locking Type
Set Screws
Bore Type
Cylindrical
Closure
Double Sealed

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 100 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA20, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.