Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29131115M
  • Zoro # G124893899

product price: 
$
3,374.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 3/8 in
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
Lithium Complex Grease - NLGI #2
Overall Length
6 3/8 in
Seal Material
Nitrile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29131115M
Zoro #
G124893899
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
Lithium Complex Grease - NLGI #2
Seal Material
Nitrile
Maximum Speed
1,150 RPM
Included Bearing
SLA10
Bearing Material Grade
AISI 52100
Internal Clearance
C2
Maximum Temperature
250 Degrees F
Shaft Locking Type
Set Screws
Lubrication Openings
Zirc Fitting
Closure
Double Sealed
Bore Type
Cylindrical
Number of Mount Holes
4
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Housing Material
Cast Iron
Minimum Temperature
0 Degrees F
System of Measurement
Inch
Self Lubricating Bearing
No
Number of Rows
2
Housing Material Grade
Class 30
Load Direction
Radial
Housing Type
Circular
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Split Housing
Not Split
Seal Type
Standard Triple Lip Contact Seal
Dynamic Load Capacity
19,890 lbf
Static Radial Load Capacity
22,500 lbf
Expansion Type
Expansion
Series
ME2000
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Misalignment Angle
1.5 Degrees

Description

Mounted Roller Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA10, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.